Buy more than* S$200* and get FREE SHIPPING

  • Thick Double-Sided Tape
  • Thick Double-Sided Tape
  • Thick Double-Sided Tape

Thick Double-Sided Tape -

4.43 (70)
Item.#
09357887
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
5.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin, Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin
Tape Thickness (mm)
0.4
Base Material
Staple fiber cloth
Adhesive
Rubber-based adhesive
Adhesive Force (N/25mm)
(Opposing stainless) 5.88 or more
Purpose
For repair , for industrial work For fixing floor carpet , wire protector etc and a variety of fixations ., For repair , for industrial work For fixing floor carpet , wire protector etc and a variety of fixations .
Tape Length (m)
15
Color
White
Tape Width (mm)
25
Customer Reviews
5 star 48
4 star 12
3 star 5
2 star 2
1 star 3
Review Rating: 4.43
70 Customer Reviews
The reviews are automatic translation.
Use upon binding of aluminum and aluminum.
5
From Japan
On 2017-02-16 15:29:20
There is a thick, even in some of the steps, can be bonded without difficulty, endurance is also there, it was tough.
This review is about item#9357896.
Used at the time of wagon mall laying
5
From Japan
On 2017-02-04 19:56:51
On that can be used unchanged from the mall manufacturers goods, it may be cost Paphos performance because Aru is a long length of wound. Since the strong bond we have survived not even need reinforced with Nonpurabisu like.
This review is about item#9357896.
Gundam figure
4
From Japan
On 2017-01-26 16:01:19
Impressions using this double-sided tape, the price will change gradually the width increases. Yourself, bought wide of the of the most width. The adhesive strength, I think good.
This review is about item#40411883.
Order to put on various things.
4
From Japan
On 2017-01-17 14:18:10
This double-sided tape, bought the width size of most. And why or say, because Tokusuru. A good tape try using. I think pricewise it good.
This review is about item#40411883.
Fixed at the time of acrylic processing
5
From Japan
On 2017-01-13 14:41:37
When processing the acrylic inexpensive CNC, used to secure the acryl work table. Easy to come off a thin double-sided tape, but it is here in the thick tape is easy to use.
This review is about item#9357887.
In bed, a fixed potential therapy equipment
5
From Japan
On 2016-12-25 16:39:59
A small double-sided tape, because of rolling over, was peeling well. This time, we used the extra large size of the plunge. Fairly, and those that result in a strong effect, I want to think.
This review is about item#9357896.
Fixation of the parts
3
From Japan
On 2016-08-17 10:33:31
I think that is weak little adhesive strength than those that had been used up to now.
This review is about item#9357887.
Dust curing, temporary partition
5
From Japan
On 2016-08-16 16:58:35
Since the roll flameproof sheet, and the like is peeling easily, but the adhesive strength of the one side is good and a little more there ...
This review is about item#40411883.
Wall fixing of the fire extinguisher display board (made Vinylon)
2
From Japan
On 2016-08-11 00:57:22
Suppressed the turning up of the display panel, but the adhesive force in one more, did not last long. However, it was the place exposed to direct sunlight.
This review is about item#40411883.
Carpet fixed
5
From Japan
On 2016-08-03 13:57:28
Since replacing the carpet in every season I was looking for a cheap carpet tape. On the floor with a width of 15mm has sufficient adhesive force to secure the carpet. Tape remaining is not for cheap.
This review is about item#09357887.