Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Double-Sided Tape
  • Thick Double-Sided Tape
  • Thick Double-Sided Tape

Thick Double-Sided Tape -

4.43 (94)
Item.#
09357896
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin, Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin
Tape Thickness (mm)
0.4
Base Material
Staple fiber cloth
Adhesive Force (N/25mm)
(Opposing stainless steel) 5.88 or more
Tape Width (mm)
50
Purpose
For repair , for industrial work For fixing floor carpet , wire protector etc and a variety of fixations ., For repair , for industrial work For fixing floor carpet , wire protector etc and a variety of fixations .
Tape Length (m)
15
Color
White
Adhesive
Rubber adhesive
Customer Reviews
5 star 63
4 star 18
3 star 7
2 star 2
1 star 4
Review Rating: 4.43
94 Customer Reviews
The reviews are automatic translation.
Used to fix the product on the floor
4
From Japan
On 2018-06-20 22:15:09
I use it when fixing the product to the floor. Since the adhesive strength is firm, I continue to purchase it. I thought that you want a little more durability because sticky glue will remain on the floor when peeling off.
This review is about item#9357887.
Various things mounted
3
From Japan
On 2018-05-14 17:19:43
I do not think there is "thick" in this thickness. Rather than entering an ordinary or thin classification compared to others? It might be a mistake if you do not look thick.
This review is about item#9357887.
Floor cushion Floor paste
4
From Japan
On 2018-04-04 15:17:53
I bought it for pasting the cushion floor to the tatami room. Since I use the amount surprisingly I bought Ripi. It was good that there was more adhesion than thick double-sided tape purchased at home center
This review is about item#9357896.
Post
4
From Japan
On 2018-03-28 17:13:35
Put it on the bulletin board outside the factory. Adhesion is exceptionally good
This review is about item#9357887.
Temporary fixation before screwing
5
From Japan
On 2018-03-19 08:02:37
If you use it when screwing it, it is convenient as work efficiency increases.
This review is about item#09357887.
For strongly attaching the suber to the feet for easy movement such as a chair, a table, etc.
5
From Japan
On 2018-03-15 20:48:08
Moving to an elderly chair, table and so on attaching a very large suber has poor adhesion. The adhesion power of a man's monotaro is helped without coming off by adding a strong double-faced tape.
This review is about item#9357887.
DIY
5
From Japan
On 2018-03-05 15:59:32
It can be used for various applications that do not attach with peelable type double-sided tape, such as rough surface.
This review is about item#9357887.
Fixing the bottom of the product
5
From Japan
On 2018-02-11 03:00:26
Since adhesion is strong, there is no worry of peeling off, it can be attached to the bottom of products with height and withstood transportation. I am happy that there are width variations (1 cm, 0.5 cm, etc.). Also, if it is transparent it seems that more uses will be added.
This review is about item#09357887.
Slip of carpet
4
From Japan
On 2017-12-22 20:41:04
Carpet turns up and slips often when drying in winter. As the elderly people are particularly dangerous, they stabilized the corners with this thick tape.
This review is about item#9357887.
Used for tile carpets while repairing the floor! !
5
From Japan
On 2017-12-20 01:42:59
Because it was cheap, I purchased it collectively. The impression used is "very good ◎" compatibility with tile carpet seems to be very good. When I was searching for double-sided tape I always used, my eyes stopped at "Aya Tataru Product". I usually use a 5 cm width, but it was a correct answer if I thought that "I do not need 5 cm! It looks like something good!".
This review is about item#40411883.