Buy more than* S$200* and get FREE SHIPPING

  • Manual Chain Hoist
  • Manual Chain Hoist
  • Manual Chain Hoist

Manual Chain Hoist CF010

by KITO
Item.#
09357914
Mfr.#
CF010
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (Minimum Distance Between Hooks)(mm)
370
Operating Load (kg)
1500
Hand Chain Standard Length (double fold) (m)
2.5
Shortest Distance between Hooks (mm)
370 (size C)
Dimensions b (mm)
173
Load Rating (t)
1
TRUSCO Part Number
242-0589
Description
Special aluminum alloy body of the novel design.bearing portion of the body inside using a ball bearing all. assembly and disassembly of maintenance at the time very simple. durability is excellent load chain of the world's highest level (breaking stress 1000N/mm 2 or more). Please use the form to the TF trolleys handy block.
Load Chain Wire Diameter (mm) x Number of Falls
6.3x1
Average Winding Manual Power (N)
353
Dimensions g (mm)
29
Standard Pumping Capability (m)
2.5
Dimension d (mm)
2.5
Weight (kg)
12
Caution
As load chain is hardened, can not be topped up.