Buy more than* S$200* and get FREE SHIPPING

  • Iron Welding Hinges
  • Iron Welding Hinges
  • Iron Welding Hinges

Iron Welding Hinges K-32-64

4.43 (7)
Item.#
09358246
Mfr.#
K-32-64
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Fabric
Dimensions E (mm)
3
Dimension F (mm)
6.2
Material
(BLADES, SHAFT) SPHC-P
Plate Thickness (mm)
3.0
Dimensions B (mm)
31.5
Application
Steel door etc.
Dimensions D (mm)
6.2
Dimensions A (mm)
64
Name
64
Dimensions C (mm)
12.2
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a part for handmade jacks
5
From Japan
On 2017-07-29 20:03:38
Only cut the flat part with Thunder and use it. It is a product that is easy to process, satisfactory in terms of strength and price.
This review is about item#9358194.
Snowplow bucket
5
From Japan
On 2015-03-09 09:09:55
The strength is perfect. Rust develops immediately due to water droplets. It corresponds with acrylic spray. Good paint paste.
This review is about item#09358185.
Attach work of the door of the back gate
5
From Japan
On 2014-06-18 13:33:07
I bought it as a door for rear door. Also, although it is unused, it was saved on the same day shipping.
This review is about item#09358194.
Door door
5
From Japan
On 2013-06-13 13:14:29
We used it for door door welding. It is a product satisfying both strength and price.
This review is about item#09358255.
Installation of Kannon doors installed in steel frame house
5
From Japan
On 2013-02-28 20:23:26
Processing suitable for the site is very easy. For example, there are punching and welding, but I think that you can clear it without difficulty even if you are uneasy. There is also a problem of strength, but in my case the direction of the facility is facing the north, so the shutter is unsuitable and receives the north wind in the direct direction. Furthermore, the door size also requires a large strength of 1.5 m × 3.0 m, but this point is also satisfied with the purchase items this time.
This review is about item#09358273.
For door opening and closing
5
From Japan
On 2012-10-18 12:46:16
I felt solid and strong.
This review is about item#09358255.
It is used for the opening and closing part of the housing temporary hardware.
1
From Japan
On 2012-07-26 07:48:06
The backlash of the hinge is slightly wider than other items. (Individual differences present) I ordered with 100 mouths, but there is a problem with the packing method. Packaged one by one, bagged and packed again with 10 pieces, and further packed in 50 bags. Since it is a welded hinge, opening work before welding is very troublesome in the field. There was not enough quantity yet. It seems fatal to mistake the quantity in mail order. Please improve the packaging method so that you can check the number at once. It is ★ + 2 except packing condition.
This review is about item#09358237.