Buy more than* S$200* and get FREE SHIPPING

  • Iron Weight Hinge
  • Iron Weight Hinge
  • Iron Weight Hinge

Iron Weight Hinge K-38-205

5.00 (1)
Item.#
09358282
Mfr.#
K-38-205
Package Qty.
1Sheet
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SPHC-P
Dimensions C (mm)
29
Material (Shaft)
SS400
Dimension D (phi mm)
15
Withstand Load (kg)
160 to 170
Finishing
Cloth
Dimensions B (mm)
82
Dimensions E (mm)
6
Dimension F (mm)
17
Dimensions A (mm)
205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a truck part
5
From Japan
On 2018-01-29 16:08:29
It is helpful to arrange the welding hinge made of iron. It was perfect for size as well.
This review is about item#9358282.