Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge

Stainless Steel Welding Hinge K-31-89

5.00 (1)
Item.#
09358325
Mfr.#
K-31-89
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Steel door etc.
Dimensions C (mm)
12
Dimensions E (mm)
3
Dimension F (mm)
6
Material (vane)
SUS304
Material (Shaft)
SUS304
Name
89
Plate Thickness (mm)
3.0
Dimensions B (mm)
42
Dimensions D (mm)
6
Dimensions A (mm)
89
Material
(Blades , shaft) SUS304
Finishing
Trim line
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door door
5
From Japan
On 2016-07-23 08:55:51
The price is cheap, the home center only has screw holes.
This review is about item#09358325.