Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge

Stainless Steel Welding Hinge K-31-102

5.00 (1)
Item.#
09358334
Mfr.#
K-31-102
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Steel door etc.
Dimensions A (mm)
102
Material
(Blades , shaft) SUS304
Finishing
Trim line
Plate Thickness (mm)
3.0
Dimensions B (mm)
50
Dimensions D (mm)
6
Dimension F (mm)
6
Material (vane)
SUS304
Material (Shaft)
SUS304
Name
102
Dimensions C (mm)
12
Dimensions E (mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door door
5
From Japan
On 2016-07-23 08:55:51
The price is cheap, the home center only has screw holes.
This review is about item#09358325.