Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge
  • Stainless Steel Welding Hinge

Stainless Steel Welding Hinge K-31-127

5.00 (1)
Item.#
09358343
Mfr.#
K-31-127
Package Qty.
1Sheet
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Steel door etc.
Dimensions B (mm)
60
Dimensions D (mm)
12
Dimensions A (mm)
127
Material
(Feather-axis) SUS304
Finishing
Hairline
Plate Thickness (mm)
4.0
Dimensions C (mm)
20
Dimensions E (mm)
4
Dimension F (mm)
12
Material (vane)
SUS304
Material (Shaft)
SUS304
Name
127