Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge

Stainless Steel Square Corner Plain Bearing Mortise Hinge ST-7 HL

by PLUS
Item.#
09358422
Mfr.#
ST-7 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
30.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Dimension F (mm)
10.5
Dimensions A (mm)
102
Dimension H (mm)
19
Accessories
(3.5x25) x8 this wood screws
Name
2.5x102x102
Dimensions C (mm)
7
Dimensions E (mm)
27
Material
(Feather-axis) SUS304
Specification
Right angle type
Screw Holes Number
8
Dimension G(mm)
10
Finishing
Hairline
Plate Thickness (mm)
2.5
Dimensions B (mm)
102
Dimensions D (mm)
12