Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge

Stainless Steel Square Corner Plain Bearing Mortise Hinge ST-12 HL

5.00 (1)
Item.#
09358474
Mfr.#
ST-12 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Finishing
Hairline
Plate Thickness (mm)
2.0
Dimensions B (mm)
89
Dimensions D (mm)
10
Dimensions A (mm)
89
Dimension H (mm)
17
Accessories
(3.5x25) x6 trees screws
Material
(Feather-axis) SUS304
Name
2.0x89x89
Dimensions C (mm)
6
Dimensions E (mm)
35.5
Dimension F (mm)
9
Screw Holes Number
6
Dimension G(mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door repair parts on hand doors
5
From Japan
On 2017-06-21 21:35:19
I used it for replacing the hinges of the Nipple door knock-out door 30 years ago. The old one is a special structure and moves really smoothly but the gap becomes bigger and the door got down and replaced. I was worried because it is an ordinary structure, but it does not matter with light operation. Perhaps I think that durability will be reduced, but this is the only one. The dimensions are exactly the same and it was easy to replace.
This review is about item#9358413.