Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge
  • Stainless Steel Square Corner Plain Bearing Mortise Hinge

Stainless Steel Square Corner Plain Bearing Mortise Hinge ST-5 Kinshoku

5.00 (1)
Item.#
09358501
Mfr.#
ST-5 Kinshoku
Package Qty.
1Box(2Sheet)
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Dimensions E (mm)
25.25
Dimension F (mm)
13
Dimension H (mm)
21.5
Accessories
(4.1x25) x10 trees screws
Name
2.5x127x127
Dimensions C (mm)
8
Material
(Feather-axis) SUS304
Dimensions D (mm)
13
Dimensions A (mm)
127
Dimension G(mm)
10.5
Finishing
Gold
Plate Thickness (mm)
2.5
Dimensions B (mm)
128
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door repair parts on hand doors
5
From Japan
On 2017-06-21 21:35:19
I used it for replacing the hinges of the Nipple door knock-out door 30 years ago. The old one is a special structure and moves really smoothly but the gap becomes bigger and the door got down and replaced. I was worried because it is an ordinary structure, but it does not matter with light operation. Perhaps I think that durability will be reduced, but this is the only one. The dimensions are exactly the same and it was easy to replace.
This review is about item#9358413.