Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge

Stainless Steel Square Corner Ball Bearing Mortise Hinge STB-7 HL

1.00 (1)
Item.#
09358526
Mfr.#
STB-7 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Dimensions E (mm)
27
Dimensions A (mm)
102
Screw Holes Number
8
Accessories
Wood screws (4.5x25)
Name
2.5x102x102
Dimensions C (mm)
7
Dimension F (mm)
10.5
Dimensions D (mm)
12
Dimension H (mm)
19
Dimension G(mm)
10
Finishing
Hairline
Plate Thickness (mm)
2.5
Dimensions B (mm)
102
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Repair of self-locking door
1
From Japan
On 2017-06-21 21:26:06
Terrible. When this hinge is taken in hand, it is a defective product which does not open even with full strength with a gouged feel. The bearing part is narrow. Since the axis has come out, it looks rough and looks like a homemade miscellaneous process. Grinding and spreading the space into which the bearings enter little by little with a hand-held grinding stone for kitchen brushing 5 hours. I managed to be able to rotate somehow, but I could not grind perpendicularly to the shaft, but I am astonished. This will not have a long time. There are protrusions for caulking on the shaft, is that what you mean by caulking?
This review is about item#9358517.