Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge

Stainless Steel Square Corner Ball Bearing Mortise Hinge STB-4 HL

1.00 (1)
Item.#
09358535
Mfr.#
STB-4 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Dimension H (mm)
24
Accessories
Wood screws (4.5x25)
Name
3.0x127x102
Dimensions C (mm)
8
Dimensions E (mm)
26.5
Dimensions A (mm)
127
Dimension F (mm)
10.5
Dimension G(mm)
10.5
Finishing
Hairline
Plate Thickness (mm)
3.0
Dimensions B (mm)
103
Dimensions D (mm)
14
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Repair of self-locking door
1
From Japan
On 2017-06-21 21:26:06
Terrible. When this hinge is taken in hand, it is a defective product which does not open even with full strength with a gouged feel. The bearing part is narrow. Since the axis has come out, it looks rough and looks like a homemade miscellaneous process. Grinding and spreading the space into which the bearings enter little by little with a hand-held grinding stone for kitchen brushing 5 hours. I managed to be able to rotate somehow, but I could not grind perpendicularly to the shaft, but I am astonished. This will not have a long time. There are protrusions for caulking on the shaft, is that what you mean by caulking?
This review is about item#9358517.