Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge
  • Stainless Steel Square Corner Ball Bearing Mortise Hinge

Stainless Steel Square Corner Ball Bearing Mortise Hinge STB-3 HL

1.00 (1)
Item.#
09358544
Mfr.#
STB-3 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Fittings etc.
Plate Thickness (mm)
3.0
Dimensions B (mm)
128
Dimensions D (mm)
14
Dimension H (mm)
24
Accessories
Wood screws (3.8x25)
Name
3.0x127x127
Dimension F (mm)
10.5
Dimensions C (mm)
8
Dimensions E (mm)
26.5
Dimensions A (mm)
127
Dimension G(mm)
10.5
Finishing
Hairline
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Repair of self-locking door
1
From Japan
On 2017-06-21 21:26:06
Terrible. When this hinge is taken in hand, it is a defective product which does not open even with full strength with a gouged feel. The bearing part is narrow. Since the axis has come out, it looks rough and looks like a homemade miscellaneous process. Grinding and spreading the space into which the bearings enter little by little with a hand-held grinding stone for kitchen brushing 5 hours. I managed to be able to rotate somehow, but I could not grind perpendicularly to the shaft, but I am astonished. This will not have a long time. There are protrusions for caulking on the shaft, is that what you mean by caulking?
This review is about item#9358517.