Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring

Stainless Steel Hinge with Nylon Ring STR-13 HL

4.12 (8)
Item.#
09358596
Mfr.#
STR-13 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
27
Dimension F (mm)
11
Dimensions A (mm)
76
Dimension H (mm)
19
Material
(Feather-axis) SUS304
Accessories
(3.5x25) x6 trees screws
Plate Thickness (mm)
2.0
Dimensions B (mm)
76
Dimensions D (mm)
10
Purpose
Fittings etc.
Screw Holes Number
6
Dimension G(mm)
10
Finishing
Hairline
Name
2.0x76x76
Dimensions C (mm)
6
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
During remodeling
5
From Japan
On 2018-04-07 00:15:51
Movement and accuracy are both good and user-friendly. I will also use it on another site.
This review is about item#09358587.
Repair of entrance door
4
From Japan
On 2017-09-17 20:12:21
There was no Bali, it was a beautiful hinge. The door could be exchanged well and the door played.
This review is about item#9358587.
Size is perfect
5
From Japan
On 2017-08-03 14:47:00
It's quite difficult for a home center to have the right thing I was in trouble. It was good.
This review is about item#9358605.
Change door hinge
3
From Japan
On 2017-01-22 18:23:09
Although 8 wood screws were set, I used an existing screw because it is a sash door.
This review is about item#9358605.
Aluminum gate door renovation
2
From Japan
On 2016-10-20 10:14:18
I also wanted to use 5 holes or symmetrical holes even if I use the back plate and use it.
This review is about item#40981071.
To change the hinge of the entrance door
5
From Japan
On 2016-05-02 07:54:54
I bought it for replacement of an old hinge. It was the same size and easy exchange.
This review is about item#09358587.
Door hanging
5
From Japan
On 2014-09-16 13:26:22
It was used for door hanging. I am satisfied with both strength and price.
This review is about item#09358587.
Wooden door fittings
4
From Japan
On 2012-05-21 09:30:44
It was a good product.
This review is about item#09358587.