Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring

Stainless Steel Hinge with Nylon Ring STR-11 HL

4.00 (7)
Item.#
09358605
Mfr.#
STR-11 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
27
Dimension F (mm)
10.5
Dimensions A (mm)
102
Dimension H (mm)
18.5
Material
(Blades , shaft) SUS304
Accessories
Wood screw (3.5x25) x8 pcs
Plate Thickness (mm)
2.0
Dimensions B (mm)
76
Dimensions D (mm)
11
Purpose
Fittings etc.
Screw Holes Number
8
Dimension G(mm)
9.5
Finishing
Trim line
Name
2.0x102x76
Dimensions C (mm)
7
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Repair of entrance door
4
From Japan
On 2017-09-17 20:12:21
There was no Bali, it was a beautiful hinge. The door could be exchanged well and the door played.
This review is about item#9358587.
Size is perfect
5
From Japan
On 2017-08-03 14:47:00
It's quite difficult for a home center to have the right thing I was in trouble. It was good.
This review is about item#9358605.
Change door hinge
3
From Japan
On 2017-01-22 18:23:09
Although 8 wood screws were set, I used an existing screw because it is a sash door.
This review is about item#9358605.
Aluminum gate door renovation
2
From Japan
On 2016-10-20 10:14:18
I also wanted to use 5 holes or symmetrical holes even if I use the back plate and use it.
This review is about item#40981071.
To change the hinge of the entrance door
5
From Japan
On 2016-05-02 07:54:54
I bought it for replacement of an old hinge. It was the same size and easy exchange.
This review is about item#09358587.
Door hanging
5
From Japan
On 2014-09-16 13:26:22
It was used for door hanging. I am satisfied with both strength and price.
This review is about item#09358587.
Wooden door fittings
4
From Japan
On 2012-05-21 09:30:44
It was a good product.
This review is about item#09358587.