|
Stainless Steel Hinge with Nylon Ring STR-9 HL
(8)
- Item.#
- 09358623
- Mfr.#
- STR-9 HL
- Package Qty.
- 1Box(2Sheet)
- Ship pack of
- 1
Item Feature
- Dimension G(mm)
- 10
- Finishing
- Trim line
- Name
- 2.0x102x102
- Dimensions C (mm)
- 7
- Dimensions E (mm)
- 27.1
- Dimension F (mm)
- 10.35
- Dimensions A (mm)
- 102
- Dimension H (mm)
- 19
- Material
- (Blades , shaft) SUS304
- Accessories
- Wood screw (3.5x25) x8 pcs
- Plate Thickness (mm)
- 2.0
- Dimensions B (mm)
- 102
- Dimensions D (mm)
- 11
- Purpose
- Fittings etc.
- Screw Holes Number
- 8
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
2 |
3 star
| |
1 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

8 Customer Reviews
The reviews are automatic translation.
During remodeling
From Japan
On 2018-04-07 00:15:51
Movement and accuracy are both good and user-friendly.
I will also use it on another site.
Repair of entrance door
From Japan
On 2017-09-17 20:12:21
There was no Bali, it was a beautiful hinge. The door could be exchanged well and the door played.
Size is perfect
From Japan
On 2017-08-03 14:47:00
It's quite difficult for a home center to have the right thing
I was in trouble. It was good.
Change door hinge
From Japan
On 2017-01-22 18:23:09
Although 8 wood screws were set, I used an existing screw because it is a sash door.
Aluminum gate door renovation
From Japan
On 2016-10-20 10:14:18
I also wanted to use 5 holes or symmetrical holes even if I use the back plate and use it.
To change the hinge of the entrance door
From Japan
On 2016-05-02 07:54:54
I bought it for replacement of an old hinge. It was the same size and easy exchange.
Door hanging
From Japan
On 2014-09-16 13:26:22
It was used for door hanging. I am satisfied with both strength and price.
Wooden door fittings
From Japan
On 2012-05-21 09:30:44
It was a good product.
Customers Who Bought This Item Also Bought