Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring
  • Stainless Steel Hinge with Nylon Ring

Stainless Steel Hinge with Nylon Ring STR-10 Amber

by PLUS
4.00 (4)
Item.#
09358727
Mfr.#
STR-10 Amber
Package Qty.
1Box(2Sheet)
Ship pack of
1
36.11 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
10
Purpose
Fittings etc.
Screw Holes Number
8
Dimension G(mm)
9.5
Finishing
Amber
Name
2.0x102x89
Dimensions C (mm)
6
Dimensions E (mm)
27
Dimension F (mm)
10.5
Dimensions A (mm)
102
Dimension H (mm)
18.5
Material
(Feather-axis) SUS304
Accessories
(3.5x25) x8 this wood screws
Plate Thickness (mm)
2.0
Dimensions B (mm)
89
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Repair of aluminum gate
2
From Japan
On 2016-10-20 10:14:18
Also use devotes back plate wanted a 5 hole or symmetrical hole.
This review is about item#40981071.
To hinge replacement of entrance door
5
From Japan
On 2016-05-02 07:54:54
It was purchased for replacement of outdated hinge. Size also was able to exchange simple and the same.
This review is about item#09358587.
Hanging of the door
5
From Japan
On 2014-09-16 13:26:22
It was allowed to be used for hanging the door. Strength, prices also have been satisfied.
This review is about item#09358587.
Kitobira bracket
4
From Japan
On 2012-05-21 09:30:44
It was a good commodity.
This review is about item#09358587.