Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole

Iron Flag Hinges, No Hole K-30-102 R

4.00 (2)
Item.#
09358781
Mfr.#
K-30-102 R
Package Qty.
1Box(2Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SPHC-P
Material (Shaft)
SS400
Application
Steel door etc.
Specification
Right
Finishing
Fabric
Plate Thickness (mm)
4.0
Dimensions E (mm)
4
Dimensions C (mm)
3
Dimension F (mm)
12
Dimensions A (mm)
102
Dimension G(mm)
20
Name
102R
Dimensions B (mm)
49.5
Dimensions D (mm)
54
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of formwork
5
From Japan
On 2016-02-02 17:45:08
Easy to weld because it is a thick plate
This review is about item#09358833.
Door gate making
3
From Japan
On 2014-10-14 11:10:51
I installed it on the gate gate, but the installation was completed with balanced without play. I would like you to make even bigger ones in the future.
This review is about item#09358833.