Buy more than* S$200* and get FREE SHIPPING

  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole

Iron Flag Hinges, No Hole k-30-127 L

4.00 (2)
Item.#
09358815
Mfr.#
k-30-127 L
Package Qty.
1Box(2Sheet)
Ship pack of
1
17.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SPHC-P
Material (Shaft)
SS400
Application
Steel door etc.
Dimensions B (mm)
62
Dimensions D (mm)
52
Specification
Left
Finishing
Cloth
Dimensions C (mm)
3
Dimension F (mm)
12
Plate Thickness (mm)
4.5
Dimensions E (mm)
4.5
Dimensions A (mm)
127
Dimension G(mm)
22
Name
127L
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of formwork
5
From Japan
On 2016-02-02 17:45:08
Easy to weld because it is a thick plate
This review is about item#09358833.
Door gate making
3
From Japan
On 2014-10-14 11:10:51
I installed it on the gate gate, but the installation was completed with balanced without play. I would like you to make even bigger ones in the future.
This review is about item#09358833.