Buy more than* S$200* and get FREE SHIPPING

  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole
  • Iron Flag Hinges, No Hole

Iron Flag Hinges, No Hole K-30-153 L

by PLUS
4.00 (2)
Item.#
09358833
Mfr.#
K-30-153 L
Package Qty.
1Box(2Sheet)
Ship pack of
1
19.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SPHC-P
Material (Shaft)
SS400
Application
Steel door etc.
Specification
Left
Finishing
Fabric
Plate Thickness (mm)
4.5
Dimensions E (mm)
4.5
Dimensions C (mm)
3
Dimension F (mm)
12
Dimensions A (mm)
149
Dimension G(mm)
22
Name
153L
Dimensions B (mm)
73
Dimensions D (mm)
52
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of formwork
5
From Japan
On 2016-02-02 17:45:08
Easy to weld because the plank
This review is about item#09358833.
Gate production
3
From Japan
On 2014-10-14 11:10:51
It was attached to the weight gate, but it was completed mounting while maintaining the equilibrium without any play. I want to also make things much larger in the future.
This review is about item#09358833.