Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes

Stainless Steel Hinge-Flag Style, Without Holes K-40-127 R

5.00 (3)
Item.#
09358885
Mfr.#
K-40-127 R
Package Qty.
1Sheet
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Application
Steel door etc.
Dimensions D (mm)
56
Specification
Right
Finishing
(Feather) HL (axis) Uni-chrome plated
Plate Thickness (mm)
3
Dimensions B (mm)
62
Dimension F (mm)
12
Dimensions E (mm)
3
Dimensions A (mm)
127
Dimension G(mm)
18
Name
3x127R
Dimensions C (mm)
3
Material (Shaft)
SS400
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a hinged door
5
From Japan
On 2017-08-21 09:25:32
Until now I've been making it by my company but purchasing it is cheaper so I tried using it
This review is about item#9359077.
For external door
5
From Japan
On 2015-06-29 16:57:20
Because it is stain, it is safe for rust. Weld mounting can also be done comfortably.
This review is about item#09359052.
Car body
5
From Japan
On 2013-03-24 14:16:07
I am writing a personal computer now, it is my daughter. I want to hear my father's impressions, but because of my absence, I am taking the place of my father. Perhaps as a father's impression, I think that the price of the purchased hinge will go down a little more. I actually murmured such things. Thank you very much. I hope it will be reflected ...
This review is about item#09359043.