Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes

Stainless Steel Hinge-Flag Style, Without Holes K-41-153L

by PLUS
5.00 (2)
Item.#
09358973
Mfr.#
K-41-153L
Package Qty.
1Sheet
Ship pack of
1
24.72 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Application
Steel door etc.
Dimensions B (mm)
72.5
Dimensions E (mm)
4
Dimensions A (mm)
148
Dimension G(mm)
20
Name
4x153L
Dimension F (mm)
12
Dimensions C (mm)
3
Material (Shaft)
SS400
Dimensions D (mm)
55
Specification
Left
Finishing
(Feather) HL (axis) Uni-chrome plated
Plate Thickness (mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For external door
5
From Japan
On 2015-06-29 16:57:20
Since it is a Sten is safe is to rust. Welding mounting You can also comfortably.
This review is about item#09359052.
Car of the bodywork
5
From Japan
On 2013-03-24 14:16:07
Now, for we have written on a PC, is the daughter. Father I want to hear your impressions in, but because of the absence, we have a place of his father. Maybe as the thoughts of the father, should the price of the hinge that was purchased is thought that if a little more fallen below. It had been muttered the fact such a thing. Thank you very much. I hope are reflected, but ...
This review is about item#09359043.