Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flag Hinge
  • Stainless Flag Hinge
  • Stainless Flag Hinge

Stainless Flag Hinge K-41-127HL

Item.#
09358991
Mfr.#
K-41-127HL
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Steel door etc.
Dimensions C (mm)
3
Dimensions B (mm)
62
Dimensions E (mm)
4
Dimensions A (mm)
127
Dimension G(mm)
20
Name
4 x 127L 6 Miritappu
Material (vane)
SUS304
Dimension F (mm)
12
Material (Shaft)
SS400
Dimensions D (mm)
55
Specification
Left
Finishing
(Feather) HL (axis) Uni-chrome plated
Plate Thickness (mm)
4