Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flag Hinge
  • Stainless Flag Hinge
  • Stainless Flag Hinge

Stainless Flag Hinge K-41A-153HL

Item.#
09359113
Mfr.#
K-41A-153HL
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Steel door etc.
Dimensions C (mm)
3
Finishing
(Feather) HL (axis) Fabric
Plate Thickness (mm)
4
Material (Shaft)
SUS304
Dimensions D (mm)
55
Specification
Left
Material (vane)
SUS304
Dimension F (mm)
12
Name
4 x 153L 6 Miritappu
Dimensions B (mm)
72.5
Dimensions E (mm)
4
Dimensions A (mm)
148
Dimension G(mm)
20