Buy more than* S$200* and get FREE SHIPPING

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33-76R HL

by PLUS
5.00 (3)
Item.#
09359217
Mfr.#
K-33-76R HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
20.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Screw Holes Number
6
Name
3x76R
Specification
Right
Purpose
Fittings etc.
Finishing
Hairline
Material (Shaft)
SS400
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Karaoke Box Store Single Room Used as a door hinge
5
From Japan
On 2015-05-01 23:38:01
I think very well as an easy-to-use and inexpensive product.
This review is about item#09359427.
Used to replace defective hinge
5
From Japan
On 2014-03-12 23:43:48
It is good that you could install without having to worry too much when installing on the left and right. It is recommended that you have prompt response as stock can be installed without regard to left and right selfishness.
This review is about item#09359427.
Machine equipment maintenance work
5
From Japan
On 2013-04-17 08:29:48
It was a recommendation point that right and left (L · F) was displayed on the hinge. Even when purchasing next time it is easy to understand. I'm happy if I can purchase it a little cheaper if possible.
This review is about item#09359323.