Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33-76L HL

4.75 (4)
Item.#
09359226
Mfr.#
K-33-76L HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Screw Holes Number
6
Name
3x76L
Specification
Left
Purpose
Fittings etc.
Finishing
Hairline
Material (Shaft)
SS400
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replace the aluminum sash
4
From Japan
On 2018-02-22 16:08:40
Although this was the only one that fits the existing hinge, the position of the hole did not match slightly with the old type, but there is no problem as product performance at all.
This review is about item#9359506.
Karaoke Box Store Single Room Used as a door hinge
5
From Japan
On 2015-05-01 23:38:01
I think very well as an easy-to-use and inexpensive product.
This review is about item#09359427.
Used to replace defective hinge
5
From Japan
On 2014-03-12 23:43:48
It is good that you could install without having to worry too much when installing on the left and right. It is recommended that you have prompt response as stock can be installed without regard to left and right selfishness.
This review is about item#09359427.
Machine equipment maintenance work
5
From Japan
On 2013-04-17 08:29:48
It was a recommendation point that right and left (L · F) was displayed on the hinge. Even when purchasing next time it is easy to understand. I'm happy if I can purchase it a little cheaper if possible.
This review is about item#09359323.