Buy more than* S$200* and get FREE SHIPPING

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33-102 L HL

by PLUS
4.50 (2)
Item.#
09359244
Mfr.#
K-33-102 L HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
22.88 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Name
3x102L
Specification
Left
Screw Holes Number
8
Finishing
Hairline
Material (Shaft)
SS400
Purpose
Fittings etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Home repair
4
From Japan
On 2016-01-12 19:38:19
Is no problem,
This review is about item#09359253.
Repair work
5
From Japan
On 2014-12-26 14:37:08
Delivery time will be saved with a little more early, but was saved because we arrived as planned.
This review is about item#09359217.