Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33-127 R Kin

by PLUS
5.00 (3)
Item.#
09359366
Mfr.#
K-33-127 R Kin
Package Qty.
1Box(2Sheet)
Ship pack of
1
71.35 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Type
For right
Finishing
Gold
Material (Shaft)
SS400
Accessories
Small screws: M5 (D8) x10
Purpose
Fittings etc.
Name
3x127R
Caution
Tabular drawing of items which has both right-hand and left-hand is right-hand tabular drawing.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a karaoke box store private room door hinge
5
From Japan
On 2015-05-01 23:38:01
It is very well as easy-to-use and inexpensive merchandise.
This review is about item#09359427.
Use the alternative of failure hinges
5
From Japan
On 2014-03-12 23:43:48
Both left is a good was able to be mounted without much attention at the time of mounting. Of having as inventory of can prompt response because that can be mounted without regard to the right and left without permission, it is recommended.
This review is about item#09359427.
Machinery and equipment maintenance work
5
From Japan
On 2013-04-17 08:29:48
Right, left, in the hinge (L · F) that has been displayed was recommended point. It is easy to understand even when you buy next time. I am glad to be able to buy a little more cheaply if possible.
This review is about item#09359323.