Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33W-127 double use

4.50 (2)
Item.#
09359427
Mfr.#
K-33W-127 double use
Package Qty.
1Box(2Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Accessories
Machine screw: M5(D8)x10
Screw Holes Number
10
Name
3x127 combination
Caution
Tabular drawing of items which has both right-hand and left-hand is right-hand tabular drawing.
Type
Can be used for both left and right
Application
Fittings etc.
Finishing
Hair line
Material (Shaft)
SS400
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
House repair
4
From Japan
On 2016-01-12 19:38:19
Is no problem,
This review is about item#09359253.
Repair work
5
From Japan
On 2014-12-26 14:37:08
It will be appreciated if the delivery date is a little earlier, but it was saved because we arrived on schedule.
This review is about item#09359217.