Buy more than* S$200* and get FREE SHIPPING

  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface
  • Flag Hinge With Stainless Surface

Flag Hinge With Stainless Surface K-33AW-127 HL

4.50 (2)
Item.#
09359463
Mfr.#
K-33AW-127 HL
Package Qty.
1Box(2Sheet)
Ship pack of
1
30.94 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Finishing
Hairline
Material (Shaft)
SUS304
Accessories
Small screws: M5 (D8) x10
Description
It has a countersink processing on both sides, can be used in right and left combined.
Screw Holes Number
10
Name
3 x 127 combined
Type
Right and left combined
Application
Fittings etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
House repair
4
From Japan
On 2016-01-12 19:38:19
Is no problem,
This review is about item#09359253.
Repair work
5
From Japan
On 2014-12-26 14:37:08
It will be appreciated if the delivery date is a little earlier, but it was saved because we arrived on schedule.
This review is about item#09359217.