Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Hinge
  • Iron Hinge
  • Iron Hinge
  • Iron Hinge

Iron Hinge K-46-100

5.00 (1)
Item.#
09359551
Mfr.#
K-46-100
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Dimensions B (mm)
3
Dimensions A (mm)
46.5
Dimensions C (mm)
102
Finishing
Cloth
Material (Shaft)
SUS303
Name
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New gate repair work
5
From Japan
On 2013-12-17 22:17:31
The price is also cheap and there is no problem with quality. I had a hard time finding it without searching for not having much size compared with purchasing at a hardware store.
This review is about item#09359551.