Buy more than* S$200* and get FREE SHIPPING

  • Iron Hinge
  • Iron Hinge
  • Iron Hinge
  • Iron Hinge

Iron Hinge K-45-180

5.00 (1)
Item.#
09359567
Mfr.#
K-45-180
Package Qty.
1Sheet
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Dimensions B (mm)
3
Name
180
Dimensions A (mm)
86
Finishing
Cloth
Material (Shaft)
SUS303
Dimensions C (mm)
181
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New gate repair work
5
From Japan
On 2013-12-17 22:17:31
The price is also cheap and there is no problem with quality. I had a hard time finding it without searching for not having much size compared with purchasing at a hardware store.
This review is about item#09359551.