Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Round-Bar Through
  • Stainless Steel Round-Bar Through
  • Stainless Steel Round-Bar Through

Stainless Steel Round-Bar Through D-33-300

3.00 (2)
Item.#
09359996
Mfr.#
D-33-300
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Application
External doorways etc.
Dimension (mm)
phi16xL300
Material (Body)
SUS304
Dimensions A (mm)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a French droid of the gate
1
From Japan
On 2018-03-27 14:49:03
Although there is no dissatisfaction with goods, although there should be left and right in this product, there is no such thing in the publication of goods.
This review is about item#9360014.
Warehouse lock
5
From Japan
On 2014-09-09 16:49:22
Because it is a warehouse that appears in outdoor magazines, I also stick to the key, but it was a satisfactory thing for design as well.
This review is about item#09360014.