Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Round-Bar Through
  • Stainless Steel Round-Bar Through
  • Stainless Steel Round-Bar Through

Stainless Steel Round-Bar Through D-33-450

5.00 (1)
Item.#
09360005
Mfr.#
D-33-450
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Application
External doorways etc.
Dimensions A (mm)
190
Material (Body)
SUS304
Dimension (mm)
phi16xL450
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse lock
5
From Japan
On 2014-09-09 16:49:22
Because it is a warehouse that appears in outdoor magazines, I also stick to the key, but it was a satisfactory thing for design as well.
This review is about item#09360014.