Buy more than* S$200* and get FREE SHIPPING

  • Uniqlo Round-Bar Trhough
  • Uniqlo Round-Bar Trhough
  • Uniqlo Round-Bar Trhough

Uniqlo Round-Bar Trhough D-38-600

4.40 (5)
Item.#
09360111
Mfr.#
D-38-600
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For wooden doors
Finishing
Unichromate
Material (Body)
SS400/SPCC
A
265
Application
External doorways etc.
Dimensions A (mm)
265
Dimension (mm)
phi 14 X L600
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Enhanced opening and closing of Kido
5
From Japan
On 2017-12-10 07:30:55
Various sizes are available and very convenient. Easy to install, it was possible to install immediately. It's very cheap. If it is not stainless steel, it is necessary to stop rust. However, I think that the rustiness of the outdoors also has a feeling of taste.
This review is about item#09360102.
Repairing the gate
5
From Japan
On 2015-06-15 17:03:16
Usability was good as usual
This review is about item#09360102.
Home gate
4
From Japan
On 2014-10-06 13:24:19
It was better that the round bar was slightly thicker. It is almost satisfactory.
This review is about item#09360136.
Work door lock
3
From Japan
On 2014-01-31 13:59:26
The price is reasonable.
This review is about item#09360093.
As a French dropper of double-open sash (imported item), I used this time.
5
From Japan
On 2013-07-31 15:45:25
I was checking how to use in advance, so it was as planned. Customer's impression seems to be bigger than I thought.
This review is about item#09360111.