Buy more than* S$200* and get FREE SHIPPING

  • Uniqlo Round-Bar Penetration for Welding
  • Uniqlo Round-Bar Penetration for Welding
  • Uniqlo Round-Bar Penetration for Welding
  • Uniqlo Round-Bar Penetration for Welding

Uniqlo Round-Bar Penetration for Welding D-38-300 for welding

by PLUS
4.67 (3)
Item.#
09360145
Mfr.#
D-38-300 for welding
Package Qty.
1PC
Ship pack of
1
20.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
External doorways etc.
Material (Body)
SS400, SPCC
Dimensions A (mm)
125
Finishing
Unichromate
Specification
For welding
Dimension (mm)
phi14x300
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use the door of the road tool box
5
From Japan
On 2016-07-21 17:24:44
Cost is also good early idea I am pleased
This review is about item#09360163.
Workshop double doors door
5
From Japan
On 2016-02-08 19:27:13
It is easy to satisfy and robust handling.
This review is about item#09360145.
Our sale for purchase.
4
From Japan
On 2014-01-22 21:24:15
The sales destination, well, we were pleased.
This review is about item#09360145.