Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Lock

Cylinder Lock S-390-60

5.00 (1)
Item.#
09360337
Mfr.#
S-390-60
Package Qty.
1Set
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Finishing
HL
Material
(Exterior) SUS304
Length(mm)
60
Thickness of Door(mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of existing key
5
From Japan
On 2013-03-13 21:08:15
I was surprised that there was still a product 25 years ago, I was in trouble because I lost all the keys. It's really saved because it's a steel sash. Thank you.