Buy more than* S$200* and get FREE SHIPPING

  • Scotch Super Strong Double-Sided Tape Premier Gold, Versatile,

Scotch Super Strong Double-Sided Tape Premier Gold, Versatile, KPG-12

4.12 (8)
Item.#
09360373
Mfr.#
KPG-12
Package Qty.
1Roll
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Purpose
Versatile (for indoor use) For gluing colorbox curtain Rails
Adhesive
Special acrylics system
Tape Length (m)
1.5
Operating Temperature Range (deg C)
-20 - 90
Tape Width (mm)
12
Adhesive Power (N/10mm)
32
Tape Thickness (mm)
1.1
Base Material
Acrylic foam
Color
White
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Head stopping operation
3
From Japan
On 2017-03-24 16:45:31
I bought it because it was cheaper than the tape I was teaching.
This review is about item#9360373.
Pasting bike parts
5
From Japan
On 2016-06-15 15:14:20
The double-sided tape only uses this, I like the smell.
This review is about item#09360373.
Adhesion to various objects
4
From Japan
On 2016-03-09 16:15:56
I adhere well when the temperature is high, but in the winter, the temperature is low, so the adhesion is weak. It is good to heat the object and the tape with a dryer.
This review is about item#09360382.
For dashboard
2
From Japan
On 2013-08-11 15:45:55
I used it for the dashboard of the car, but it could not be glued. It is regrettable though I was expecting a little because it is versatile.
This review is about item#09360373.
Used in general households
5
From Japan
On 2013-05-07 16:35:34
It's easy to use, it's useful to use a lot
This review is about item#09360373.
Pasting metal plate etc.
5
From Japan
On 2012-12-18 12:39:49
Low-priced items are reasonable in viscosity, but this is still strong as it will be strong enough not to peel off with bare hands once stuck.
This review is about item#09360373.
camera
5
From Japan
On 2012-04-24 23:38:47
I will pretty much catch on.
This review is about item#09360373.
Used for stopping aero bumpers
4
From Japan
On 2011-06-19 12:00:03
Very good
This review is about item#09360373.