Buy more than* S$200* and get FREE SHIPPING

  • Scotch Strong Double Sided Tape for Uneven Surfaces
  • Scotch Strong Double Sided Tape for Uneven Surfaces
  • Scotch Strong Double Sided Tape for Uneven Surfaces

Scotch Strong Double Sided Tape for Uneven Surfaces KH-12

4.00 (1)
Item.#
09360391
Mfr.#
KH-12
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For uneven surfaces (for indoor and outdoor) Adhesion of small accessories on the uneven surfaces
Tape Thickness (mm)
1.2
Operating Temperature Range (deg C)
-20 - 90
Adhesive
Acrylic system
Tape Width (mm)
12
Adhesive Power (N/10mm)
26
Tape Length (m)
1.5
Color
Gray
Base Material
Acrylics high soft form
Weight (g)
28
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
HID Igniter Paste on Motorcycle Frame
4
From Japan
On 2014-12-18 21:36:22
Adhesion good, because my engine is containing engine oil in my motorcycle, I want a little heat resistance temperature (about 150 ℃) if possible.
This review is about item#09360391.