Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Strong Double Sided Tape for Uneven Surfaces
  • Scotch Strong Double Sided Tape for Uneven Surfaces
  • Scotch Strong Double Sided Tape for Uneven Surfaces

Scotch Strong Double Sided Tape for Uneven Surfaces KH-19

4.50 (2)
Item.#
09360407
Mfr.#
KH-19
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For uneven surfaces (for indoor and outdoor) Adhesion of small accessories on the uneven surfaces
Tape Thickness (mm)
1.2
Operating Temperature Range (deg C)
-20 - 90
Adhesive
Acrylic type
Tape Width (mm)
19
Application
For uneven surfaces (for indoor and outdoor)
Adhesive Power (N/10mm)
26
Tape Length (m)
1.5
Color
Gray
Base Material
Acrylics high soft foam
Weight (g)
40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Paste anywhere
5
From Japan
On 2018-03-06 16:37:41
I used it for bonding the interior. There seems to be sufficient adhesion.
This review is about item#9360407.
HID Igniter Paste on Motorcycle Frame
4
From Japan
On 2014-12-18 21:36:22
Adhesion good, because my engine is containing engine oil in my motorcycle, I want a little heat resistance temperature (about 150 ℃) if possible.
This review is about item#09360391.