Buy more than* S$200* and get FREE SHIPPING

  • Scotch Powerful Both Sides Tape For External Wall Surface
  • Scotch Powerful Both Sides Tape For External Wall Surface
  • Scotch Powerful Both Sides Tape For External Wall Surface
  • Scotch Powerful Both Sides Tape For External Wall Surface

Scotch Powerful Both Sides Tape For External Wall Surface KB-10

by 3M
Item.#
09360416
Mfr.#
KB-10
Package Qty.
1Roll
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For external wall surface (for outside) In external wall lightweight nameplate and for fixing of nameplate
Adhesive
Acrylic type
Tape Length (m)
1.5
Tape Width (mm)
10
Weight (g)
32
Adhesive Power (N/10mm)
16
Tape Thickness (mm)
1.0
Base Material
Acrylic foam (non-woven fabric reinforced)
Operating Temperature Range (deg C)
-20 - 60
Color
Black