Buy more than* S$200* and get FREE SHIPPING

  • Scotch Powerful Both Sides Tape For Heat Resistance
  • Scotch Powerful Both Sides Tape For Heat Resistance
  • Scotch Powerful Both Sides Tape For Heat Resistance

Scotch Powerful Both Sides Tape For Heat Resistance KHR-19

4.50 (2)
Item.#
09360425
Mfr.#
KHR-19
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fixing place of high temperature or metal plates
Adhesive
Acrylic type
Tape Length (m)
1.5
Tape Width (mm)
19
Color
Gray
Adhesive Power (N/10mm)
25
Tape Thickness (mm)
0.8
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 - 180
Application
Heat-resistant (for indoor / outdoor use)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat resistance was needed for use near the lighting point.
4
From Japan
On 2015-08-25 01:37:08
I hope to be able to use for a long time as to how long it will correspond.
This review is about item#09360425.
Automobile engine room
5
From Japan
On 2014-03-28 20:18:54
I used it to fix lightweight parts in the engine room of a high-fever car, but I am getting tough. I confirmed it even after driving but it seems to be OK. I think that I will confirm again after passing the summer when it gets even hotter.
This review is about item#09360425.