Buy more than* S$200* and get FREE SHIPPING

  • Scotch Strong Double-Sided Tape For Vinyl Chloride
  • Scotch Strong Double-Sided Tape For Vinyl Chloride
  • Scotch Strong Double-Sided Tape For Vinyl Chloride

Scotch Strong Double-Sided Tape For Vinyl Chloride KPV-19

Item.#
09360434
Mfr.#
KPV-19
Package Qty.
1Roll
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
41
Tape Thickness (mm)
1.14
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 to 90
Adhesive
Acrylic
Tape Length (m)
1.5
Tape Width (mm)
19
Color
White