Buy more than* S$200* and get FREE SHIPPING

  • Scotch Strong Double-Sided Tape For Plastics
  • Scotch Strong Double-Sided Tape For Plastics
  • Scotch Strong Double-Sided Tape For Plastics

Scotch Strong Double-Sided Tape For Plastics KPP-19

3.00 (1)
Item.#
09360443
Mfr.#
KPP-19
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
ForpPlastics (for indoor use) For adherence to name tags into a plastic container, etc.
Adhesive
Acrylic type
Tape Length (m)
1.5
Tape Width (mm)
19
Color
White
Adhesive Power (N/10mm)
32
Tape Thickness (mm)
1.1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 - 90
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of polyethylene and polypropylene
3
From Japan
On 2012-09-21 10:53:45
Since it is said that the same Scotch's premium gold (versatile) also bonds polyethylene and polypropylene, there was no need to purchase this product.
This review is about item#09360443.