|
Scotch Tape Super Strong Double-Sided Tape For Rough Surface Materials KRO-19
- Item.#
- 09360461
- Mfr.#
- KRO-19
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- Rough surface material(thin type) (indoor and outdoor) Adhesive nameplate such as veneer surface.
- Tape Thickness (mm)
- 0.8
- Base Material
- Acrylic high soft form
- Operating Temperature Range (deg C)
- -20 - 90
- Color
- Gray
- Adhesive
- Acrylic
- Tape Length (m)
- 1.5
- Tape Width (mm)
- 19
- Weight (g)
- 35
|
Customers Who Viewed This Item Also Viewed