Buy more than* S$200* and get FREE SHIPPING

  • Scotch Strong Double-Sided Tape For Plywood And Tile, Thick Type,
  • Scotch Strong Double-Sided Tape For Plywood And Tile, Thick Type,
  • Scotch Strong Double-Sided Tape For Plywood And Tile, Thick Type,

Scotch Strong Double-Sided Tape For Plywood And Tile, Thick Type, KPW-19

by 3M
4.00 (1)
Item.#
09360477
Mfr.#
KPW-19
Package Qty.
1Roll
Ship pack of
1
5.96 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For plywood and tile (thick type) (indoor and outdoor) For adherence to nameplate to tiles, etc.
Adhesive
Acrylic type
Tape Length (m)
0.8
Tape Width (mm)
19
Color
Gray
Adhesive Power (N/10mm)
37
Tape Thickness (mm)
2.0
Base Material
Acrylics high soft foam
Operating Temperature Range (deg C)
-20 - 90
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
car
4
From Japan
On 2015-04-06 00:41:54
It is solid If you warm it with a dryer it will be pretty well attached
This review is about item#09360477.