Buy more than* S$200* and get FREE SHIPPING

  • Scotch Double Sided Tape Powerful Car, Interior
  • Scotch Double Sided Tape Powerful Car, Interior
  • Scotch Double Sided Tape Powerful Car, Interior

Scotch Double Sided Tape Powerful Car, Interior KCP-15

5.00 (1)
Item.#
09360486
Mfr.#
KCP-15
Package Qty.
1Roll
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
31
Tape Thickness (mm)
1.1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 to 90
Adhesive
Acrylic
Tape Length (m)
1.5
Tape Width (mm)
15
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of accessories in the car
5
From Japan
On 2015-02-21 00:52:04
Sticky and strong, easy to use.
This review is about item#09360486.