Buy more than* S$200* and get FREE SHIPPING

  • Scotch Strong Double-Sided Tape For Dashboard, Vinyl Chloride,
  • Scotch Strong Double-Sided Tape For Dashboard, Vinyl Chloride,
  • Scotch Strong Double-Sided Tape For Dashboard, Vinyl Chloride,

Scotch Strong Double-Sided Tape For Dashboard, Vinyl Chloride, KCV-15

Item.#
09360495
Mfr.#
KCV-15
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For dashboard (vinyl chloride) ((car) indoor use) For fixing lightweight materials of vehicle to the dashboard of vinyl chloride.
Adhesive
Acrylic type
Tape Length (m)
1
Tape Width (mm)
15
Color
Gray
Adhesive Power (N/10mm)
30
Tape Thickness (mm)
1.0
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 - 90