Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Scotch Strong Double-Sided Tape Automotive, Exterior,
  • For Scotch Strong Double-Sided Tape Automotive, Exterior,
  • For Scotch Strong Double-Sided Tape Automotive, Exterior,

For Scotch Strong Double-Sided Tape Automotive, Exterior, KCA-15

5.00 (3)
Item.#
09360504
Mfr.#
KCA-15
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
22
Tape Width (mm)
15
Color
Gray
Tape Length (m)
1.5
Purpose
For automotive ( for outdoor use) Adhesive for the lightweight car emblem
Tape Thickness (mm)
0.8
Operating Temperature Range (deg C)
-20 - 90
Adhesive
Acrylic system
Base Material
Acrylics high soft form
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2015-07-18 09:10:25
I think that adhesion is also strengthened and good.
This review is about item#36842391.
Adhesion of metal badge
5
From Japan
On 2014-09-02 14:33:34
It seems to be safe because stickiness is strong.
This review is about item#36842391.
Various uses
5
From Japan
On 2014-06-10 14:20:45
Convenient to use for various purposes
This review is about item#36842391.